Shop All Air Freshener Dispensers
Hospeco
Aerosol Can Disp, White
Mfr # 07531L
Zoro # G4121232
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Product Information
- Brand Hospeco
- MFR # 07531L
- Zoro # G4121232
- UPC # 075289075315
- Country of Origin Taiwan, Province of China
- Category Air Freshener Dispensers
Dimensions
Height | 8 in |
Length | 3 1/2 in |
Width | 3 in |
Depth | 3 1/8 in |
Battery Size | AA |
Description
Air Freshener Dispenser, Metered, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, No Series, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 10 min, 15 min, 20 min, 5 min, Dispensing Method Spray, Compatible Mfg. Model Number 07521, 07521L, AWMAD, AWMADL, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA, Height 8 in, Width 3 in, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Disposable Foodservice Towel, H700, PK150, Blue, 150 Wipes, 13" x 24", 150 PK (29424)
- MARCAL Premium Recycled Towels, 2-Ply, PK30, 2 Ply, 30 PK (MAC 630)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 6 Rolls 328 sheet 11356 ft. (94429)
- HOSPECO Stratus II Metered Aerosol Dispenser, , 5" x 3.75" x 8.5", White (07521)
- ALPINE INDUSTRIES Air Freshener Tower Holder, Black (ALP4555-H-BLA-8pk)
- GLADE Plug-Ins Scented Oil Warmer Holder, 4.45 x 6.25 x 11.45, White (334583)
- TIMEMIST Classic Dispenser in White (1047717)
- FRESHWAVE IAQ Gel Wall Mount Unit, 8 oz., Plastic, PK6 (584-6)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 6-3/16"L, Wall (1793541)
- Hospeco Air Freshener Dispensers