Shop All Beverage & Ice Machine Filters
Hoshizaki
Ice Machine Filter System, Twin
Mfr # H9320-52
Zoro # G8746972
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ice Machine
- Service Life (Gallons) 42,000
- Application Ice Makers
- Dia. (In.) 6-1/2
- Height (In.) 19-7/64
Product Information
- Brand Hoshizaki
- MFR # H9320-52
- Zoro # G8746972
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 6-1/2 |
Height (In.) | 19-7/64 |
Length (In.) | 26 |
Size | Twin |
Overall Height | 26 in |
Width | 13 in |
Height | 26 in |
Depth | 15 in |
Connection Size | 3/8 in, 3/4 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Particulates, Micron Rating 1 micron, Connection Size 3/8 in, 3/4 in, Overall Height 26 in, Width 13 in, Service Life 42,000 gal, Includes Valve Yes, Flow Rate 4 gpm, Application Ice Makers, Color Silver, Compatible Mfr. Model Number KM-901, 1100, KMD-860, KMS-822, 1122, 1402, Connection Gender Female, Male, Connection Type NPT, Depth 15 in, Includes (2) Filter Cartridges, Head, Mounting Bracket, Temperature Gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND01)
- ANVIL 3/4" Malleable Iron Street Tee Class 150 (0310062203)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (LR33223)
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- NEPHROS Swivel Fitting, 1/2" Dia, 1 (70-0275)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- BRITA Water Filter Pitcher Advanced Replacement Filters, PK24 (35503CT)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- Hoshizaki Beverage & Ice Machine Filters