Shop All Ice Makers
Hoshizaki
48" W X 36-1/2" H X 27-3/8" D Ice Maker
Mfr # KM-2600SRJZ3
Zoro # G5113969
product price: $15,360.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$15,360.99
Free 30-Day Returns
Key Features
- Ice Production per Day 2,600 lb
- Cube Type Crescent
- Overall Width - Ice Machines 48"
- Overall Height - Ice Machines 36-1/2"
- Overall Depth - Ice Machines 27-3/8"
Product Information
- Brand Hoshizaki
- MFR # KM-2600SRJZ3
- Zoro # G5113969
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 48" |
Overall Height - Ice Machines | 36-1/2" |
Overall Depth - Ice Machines | 27-3/8" |
Overall Width | 48" |
Overall Depth | 27-3/8" |
Overall Height | 36-7/16" |
Details
Ice Production per Day | 2,600 lb |
Cube Type | Crescent |
Color | Stainless |
Item | Ice Machine |
Voltage | 208-230V/60/3 |
Description
Ice Machine, Ice Production per Day 2,600 lb, Cube Type Crescent, Overall Height 36-7/16 In., Overall Width 48 In., Overall Depth 27-3/8 In., Voltage 208-230V/60/3, Color Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Knife, Grinder - #10/12 For - Part# E290339 (E290339)
- GE Washer/Dryer Selector Knob (WH01X10060)
- BUNN Cartridge, Eqhp-25Crtg (39000.1005)
- PICARD OVENS Flat Cable 50 Drivers 15 Inch (EL35-0207)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- Hoshizaki Ice Makers