Shop All Ice Makers
Hoshizaki
30 in W X 37 7/16 in H X 27 3/8 in D Ice Maker
Mfr # KM-901MWJ
Zoro # G3477647
product price: $7,001.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,001.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 912 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Overall Width - Ice Machines 30 in
Product Information
- Brand Hoshizaki
- MFR # KM-901MWJ
- Zoro # G3477647
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 37 7/16 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Height | 37-7/16" |
Overall Depth | 27-3/8" |
Overall Width | 30" |
Inlet Size | 1/2" FPT |
Description
Ice Maker, Ice Production per Day 912 lb, Cube Type Crescent, Overall Height 37-7/16 In., Overall Width 30 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 800W (02.08.104)
- FARBERWARE Butter Warmer Ss 20 Oz (70369)
- GE Main Coil (WE4X693)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- Hoshizaki Ice Makers