Shop All Ice Makers
Hoshizaki
30 in W X 26 in H X 27 3/8 in D Ice Maker
Mfr # KML-700MAJ
Zoro # G3477717
product price: $5,637.99
/ea
Free Shipping & Returns
$5,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 575 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Product Information
- Brand Hoshizaki
- MFR # KML-700MAJ
- Zoro # G3477717
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 26 in |
Overall Depth - Ice Machines | 27 3/8 in |
Overall Depth | 27-3/8" |
Overall Height | 26" |
Inlet Size | 1/2" FPT |
Overall Width | 30" |
Description
Ice Maker, Ice Production per Day 575 lb, Cube Type Crescent, Overall Height 26 In., Overall Width 30 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 1/2 in FPT, Color Stainless Steel, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards UL Listed, CE, cULus Listed, NSF, AHRI Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Infinite Switch - 120V (422001)
- VOLLRATH Food Processor Blade Assembly, 3/8 In. (484C)
- BETTY CROCKER Betty Crocker Rich & Creamy Cream Cheese Frosting 16 oz., PK8 (16000-41215)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- Hoshizaki Ice Makers