Shop All Ice Makers
Hoshizaki
26 in W X 40 in H X 22 1/2 in D Ice Production Per Day: 321 lb
Mfr # DCM-300BAH
Zoro # G3477909
product price: $7,424.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,424.99
Free 30-Day Returns
Key Features
- Ice Machine Style Countertop
- Ice Production per Day 321 lb
- Ice Machine Storage Capacity 40 lb
- Cube Type Nugget
- Condenser Cooling - Ice Machines Air
Product Information
- Brand Hoshizaki
- MFR # DCM-300BAH
- Zoro # G3477909
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 26 in |
Overall Height - Ice Machines | 40 in |
Overall Depth - Ice Machines | 22 1/2 in |
Cord Length | 6 ft |
Width | 26" |
Depth | 22-1/2" |
Height | 40" |
Overall Height | 40 in |
Overall Width | 26 in |
Overall Depth | 22 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Ice Dispenser, Ice Maker, and Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 321 lb, Control Type Push Button, Storage Capacity 40 lb, Dispenser Actuation Push Button, Overall Height 40 in, Overall Width 26 in, Overall Depth 22 1/2 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 10.25 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel, Features Protected by H-GUARD Plus, Frequency 60 Hz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Coil, Set Of 2 (279834)
- YORK Condenser Motor, 1.5/1.25,1140/940,460 (S1-02432068007)
- BUNN Sprayhead Back Flat Plastic 43820 (52112.0003)
- FORNO Lazio 30In. Dual Fuel Gas Range & Electric Oven (FFSGS6196-30)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- KOOLMORE Stainless-Steel Built-In Ice Maker Machine with Large 25 lb Cube Storage Basket, Full Cube Production (BIM75-BS)
- Hoshizaki Ice Makers