Shop All Ice Makers
Hoshizaki
14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker
Mfr # AM-50BAJ
Zoro # G8746997
product price: $3,134.99
/ea
Free Shipping & Returns
$3,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 55 lb
- Ice Machine Storage Capacity 22 lb
- Cube Type Top Hat
- Condenser Cooling - Ice Machines Air
Product Information
- Brand Hoshizaki
- MFR # AM-50BAJ
- Zoro # G8746997
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 14 7/8 in |
Overall Height - Ice Machines | 33 1/2 in |
Overall Depth - Ice Machines | 22 5/8 in |
Drain Size | 1/2" FPT |
Overall Depth | 22 5/8 in |
Inlet Size | 1/2" FPT |
Cube Size | 1" x 7/8" |
Overall Height | 33 1/2 in |
Overall Width | 14 7/8 in |
Cord Length | 6 ft |
Water Inlet Connection Size | 1/4 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Top Hat, Ice Production per Day 55 lb, Storage Capacity 22 lb, Overall Height 33 1/2 in, Overall Width 14 7/8 in, Overall Depth 22 5/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in Copper Water Tubing/Equivalent, Refrigerant Type R-134a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 3.8 A, Drain Type 1/2 in Hard Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR FOODS N'Joy Pure Sugar Cane, 20 oz Canister, 3/Pack (NJO-94205)
- CRES COR Thermostat Repl. Kit (0848086K)
- TRUE Reel Retrieverdoor Closer, 2.0Lb Pull For - Part# 829269 (829269)
- VIESSMANN Viessmann 7828615 Ground Wiring Harness for Vitodens 200 WB2B 80/105 Series Boilers (7828615)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- HOSHIZAKI 22 in W X 28 in H X 27 3/8 in D Ice Maker (KM-660MWJ)
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-BPHE-420-25 Polypropylene High Efficiency Bag Filter; 25 Micron (PENTEK-BPHE-420-25)
- Hoshizaki Ice Makers