Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ037SM360
Zoro # G0616296
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GZ037SM360
- Zoro # G0616296
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 1.2 |
Length | 36" |
Dia. (In.) | 3/8 |
Dynamic Min. Bend Radius (In.) | 5 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CMU360)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SMU360)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SMU360)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ125SHXJ120)
- Hose Master Flexible Metal Hoses