Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 36" L SS Flexible Metal Hose
Mfr # G075SMU360
Zoro # G2526456
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # G075SMU360
- Zoro # G2526456
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Fitting Size | 3/4 in x 3/4 in |
Dynamic Min. Bend Radius (In.) | 8 in |
Length (In.) | 36 |
Length | 36" |
Static Min. Bend Radius (In.) | 2.1 |
Dia. (In.) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-7003)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- COMPONENT HARDWARE Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GZ050SHXJ120)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050CM240)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SMU180)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SMU180)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SM240)
- Hose Master Supply Lines