Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GZ075SHXJ360
Zoro # G0314991
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x F JIC
Product Information
- Brand Hose Master
- MFR # GZ075SHXJ360
- Zoro # G0314991
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Fitting Size | 3/4 in x 3/4 in |
Dynamic Min. Bend Radius (In.) | 8 in |
Dia. (In.) | 3/4 |
Static Min. Bend Radius (In.) | 2.1 |
Length | 36" |
Length (In.) | 36 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE413)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8", Tee, SS (N2603-06-06-06-SS)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-CP)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GM100SHM180)
- HOSE MASTER 3/4" Dia x 14" L 321 SS Corrugated Flexible Metal Hose (G075SM140)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CM360)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- HOSE MASTER 1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-024)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- Hose Master Flexible Metal Hoses