Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 12" L SS Flexible Metal Hose
Mfr # G075SM120
Zoro # G2628211
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # G075SM120
- Zoro # G2628211
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 in |
Fitting Size | 3/4 in x 3/4 in |
Dia. (In.) | 3/4 |
Length (In.) | 12 |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 8 in |
Static Min. Bend Radius (In.) | 2.1 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P722)
- B & K/MUELLER INDS(IMPORT) 2" Blk Pipe Cap (521-408HN)
- CHARLOTTE PIPE AND FOUNDRY Tee 1.25X1.25X3/4Sxsxfpt (PVC 02401 3800)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SMU120)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ075SHXJ240)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ025SHXJ360)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150CM090)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SMU240)
- HOSE MASTER 4" Dia x 12" L 321 SS Flexible Metal Hose (G400FXFL120)
- Hose Master Supply Lines