Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ075SMU120
Zoro # G0738586
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # GZ075SMU120
- Zoro # G0738586
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 in |
Fitting Size | 3/4 in x 3/4 in |
Dynamic Min. Bend Radius (In.) | 8 in |
Static Min. Bend Radius (In.) | 2.1 |
Length | 12" |
Length (In.) | 12 |
Dia. (In.) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Double Bend, Cast Iron, 2 in, Socket (220402)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- KETCHAM 36" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3608M)
- DIXON 2 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV200)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125SM240)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 3/8" Dia x 18" L SS Flexible Metal Hose (G037SMU180)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (G200FXFL180)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- Hose Master Supply Lines