Shop All Flexible Metal Hoses
Hose Master
3" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # G300SM240
Zoro # G1247145
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 346 psi
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # G300SM240
- Zoro # G1247145
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 24 in |
Fitting Size | 3 in x 3 in |
Length (In.) | 24 |
Static Min. Bend Radius (In.) | 7.8 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 18 in |
Dia. (In.) | 3 |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 346 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 18 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- POWERS Booster Funnel (LF390830)
- ZORO SELECT 1/8" Malleable Iron Coupling Class 150 (5P549)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ150SHXJ180)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ125SHXJ120)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (G025SHXJ120)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM125SHMU360)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- HOSE MASTER 1/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ025SM180)
- Hose Master Supply Lines