Shop All Flexible Metal Hoses
Hose Master
2" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GZ200SHXJ360
Zoro # G3486375
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x F JIC
Product Information
- Brand Hose Master
- MFR # GZ200SHXJ360
- Zoro # G3486375
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Fitting Size | 2 in x 2 in |
Dia. (In.) | 2 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 13 in |
Static Min. Bend Radius (In.) | 5.1 |
Length (In.) | 36 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Black Forged Steel Reducer Class 3000 (1MNG9)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-6)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150PF090)
- HOSE MASTER 1/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-012)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SMU240)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (G200FXFL180)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHM120)
- Hose Master Flexible Metal Hoses