Shop All Flexible Metal Hoses
Hose Master
2" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # GM200SHMU240
Zoro # G1071603
original price:
$326.52
9% off
new price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # GM200SHMU240
- Zoro # G1071603
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 24 in |
Fitting Size | 2 in x 2 in |
Length | 24" |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 10.3 in |
Dia. (In.) | 2 |
Static Min. Bend Radius (In.) | 4.0 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10.3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Plastic Waste Arm Direct Connect (104AWK)
- LEGEND VALVE 2" X 3" BRASS NIPPLE (311-164)
- ANVIL 2" x 1-1/2" FNPT Galvanized Reducer (0311089007)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SM360)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM050SHM240)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (G125SM120)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (G100SHXJ360)
- Hose Master Supply Lines