Shop All Flexible Metal Hoses
Hose Master
2" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ200SM180
Zoro # G2063083
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GZ200SM180
- Zoro # G2063083
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 18 in |
Fitting Size | 2 in x 2 in |
Dynamic Min. Bend Radius (In.) | 13 in |
Static Min. Bend Radius (In.) | 5.1 |
Dia. (In.) | 2 |
Length (In.) | 18 |
Length | 18" |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- ZORO SELECT 1" Socket Weld SS Union (4307005168)
- COILHOSE PNEUMATICS Polyethylene Tubing 5/16" OD x 0.236" ID x 100' Natural (PE3103-100N)
- ZORO SELECT Tubing, 3/4 I.D., 100 ft., Clear, Flexible (413110-6742)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SMU180)
- HOSE MASTER 3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-012)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SM180)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- Hose Master Flexible Metal Hoses