Shop All Flexible Metal Hoses
Hose Master
2" Dia x 10-1/2" L SS Flexible Metal Hose
Mfr # G200CM105
Zoro # G3069342
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 1/2 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # G200CM105
- Zoro # G3069342
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 1/2 in |
Fitting Size | 2 in x 2 in |
Length (In.) | 10-1/2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 10-1/2" |
Static Min. Bend Radius (In.) | 5.1 |
Dia. (In.) | 2 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 10 1/2 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ZORO SELECT 1" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW7)
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (G025SHXJ240)
- HOSE MASTER 1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM025SHMU180)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CM240)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SMU240)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18in. L (20PL-CA11-0180-11C-11C)
- Hose Master Supply Lines