Shop All Flexible Metal Hoses
Hose Master
2-1/2" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ250FLXFL120
Zoro # G2116947
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 417 psi
- Fitting Size 2-1/2 in x 2-1/2 in
- Fitting Type M Floating Flange x M Floating Flange
Product Information
- Brand Hose Master
- MFR # GZ250FLXFL120
- Zoro # G2116947
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 12 in |
Fitting Size | 2-1/2 in x 2-1/2 in |
Dia. (In.) | 2-1/2 |
Length (In.) | 12 |
Static Min. Bend Radius (In.) | 6.8 |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 16 in |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 1/2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 417 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 16 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type M Floating Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Universal NuFit Nickel PP Bathtub Stopper, Grid, Silicone, Combo (48750-PP-BN-G-47)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- HONEYWELL Ea122A1028 1/8" Automatic Air (EA122A1028)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77W10301A)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- HOSE MASTER 3/4" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G075SM170)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ025SHXJ240)
- HOSE MASTER 3/8" Dia x 12" L SS Flexible Instrumentation Metal Hose (G037TXT120)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GZ050SHXJ360)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (G025SHXJ240)
- Hose Master Supply Lines