Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 18" L SS Flexible Metal Hose
Mfr # G025SMU180
Zoro # G2646603
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # G025SMU180
- Zoro # G2646603
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 18 in |
Fitting Size | 1/4 in x 1/4 in |
Dia. (In.) | 1/4 |
Length (In.) | 18 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Static Min. Bend Radius (In.) | 1.0 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114624)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (436007BC)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Black, 120V (ALP400-10-BLA)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SM360)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125SM240)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- Hose Master Flexible Metal Hoses