Shop All Flexible Metal Hoses
Hose Master
1/4" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ025SMU120
Zoro # G1067945
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # GZ025SMU120
- Zoro # G1067945
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 in |
Fitting Size | 1/4 in x 1/4 in |
Length | 12" |
Static Min. Bend Radius (In.) | 1.0 |
Dynamic Min. Bend Radius (In.) | 4.5 in |
Dia. (In.) | 1/4 |
Length (In.) | 12 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/4" ID x 3/8" OD (ZUSA-HT-2478)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- LEONARD VALVE Lead Free, Exposed Point-Of-Use Thermost (MODEL-170A-LF)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GZ050SHXJ360)
- HOSE MASTER 1" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-024)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SM360)
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- Hose Master Flexible Metal Hoses