Shop All Cryogenic Hoses
Hose Master
1/2 In X 8 Ft Cryogenic Hose
Mfr # G50CN08
Zoro # G6181524
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type For Nitrogen Or Argon Service
- Pipe Size 1/2"
- Hose Inside Dia. (In.) 1/2
- Hose Outside Dia. (In.) 0.83
Product Information
- Brand Hose Master
- MFR # G50CN08
- Zoro # G6181524
- Country of Origin United States
- Category Cryogenic Hoses
Dimensions
Pipe Size | 1/2" |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 0.83 |
Length (In.) | 96 |
Bend Radius (In.) | 5.5 |
Hose Inside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Length | 8 ft |
Fitting Size | 1/2 in x 1/2 in |
Description
Cryogenic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 8 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Standards CGA G4.1, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F SAE, Hose Fitting B Type F SAE, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (K22-0010)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- PARKER 3/8" Compr Stainless Steel Ball Valve 3-Way (6A-MB6XPFA-SSP)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CX12)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CX04)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CXG04)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CN12)
- HOSE MASTER 1/2In X 10 Ft Cryogenic Hose (G50CN10)
- HOSE MASTER 1/2 In X 10 Ft Cryogenic Hose (G50CXG10)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CNG12)
- Hose Master Supply Lines