Shop All Cryogenic Hoses
Hose Master
1/2 In X 4 Ft Cryogenic Hose
Mfr # G50CNG04
Zoro # G8540533
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Nitrogen Or Argon Service
- Pipe Size 1/2"
- Hose Inside Dia. (In.) 1/2
- Hose Outside Dia. (In.) 1.13
- Length (In.) 48
Product Information
- Brand Hose Master
- MFR # G50CNG04
- Zoro # G8540533
- Country of Origin United States
- Category Cryogenic Hoses
Dimensions
Pipe Size | 1/2" |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 1.13 |
Length (In.) | 48 |
Bend Radius (In.) | 5.5 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 4 ft |
Fitting Size | 1/2 in x 1/2 in |
Description
Cryogenic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 4 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Standards CGA G4.1, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F SAE, Hose Fitting B Type F SAE, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG (313-127NL)
- AMTROL St-60V Thermal Expansion Tank (ST-60V)
- VIEGA 1 in. x 1 in. Copper 45-Degree Street Elbow (77058)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CX04)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CX12)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CXG04)
- HOSE MASTER 1/2 In X 10 Ft Cryogenic Hose (G50CXG10)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CN04)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CNG12)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CXG12)
- Hose Master Supply Lines