Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 36" L SS Flexible Metal Hose
Mfr # G050SM360
Zoro # G3197363
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # G050SM360
- Zoro # G3197363
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Fitting Size | 1/2 in x 1/2 in |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 5.5 in |
Length (In.) | 36 |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 1.5 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Coupling (ABTC1)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- APG 1" Polypropylene Part DP (3E10DPPP)
- BLACK SWAN Closet Bolts-Brass Plated-Bulk5/16X2-1/4 (12120)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SMU180)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SMU360)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHM240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- Hose Master Flexible Metal Hoses