Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ050SMU240
Zoro # G2207493
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # GZ050SMU240
- Zoro # G2207493
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Fitting Size | 1/2 in x 1/2 in |
Static Min. Bend Radius (In.) | 1.5 |
Dynamic Min. Bend Radius (In.) | 5.5 in |
Dia. (In.) | 1/2 |
Length | 24" |
Length (In.) | 24 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1-1/4" (77442)
- JONES STEPHENS Air Gap, Chrome Plated (A10001)
- NVENT CADDY One Piece Pipe Clip, 1 In, 250 lb Max (CD2B37CP)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SMU120)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHMU120)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200CMU180)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ025SHXJ120)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SMU180)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (G125SM120)
- Hose Master Flexible Metal Hoses