Shop All Flexible Metal Hoses
Hose Master
1/2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM050SHM180
Zoro # G3397344
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GM050SHM180
- Zoro # G3397344
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 18 in |
Fitting Size | 1/2 in x 1/2 in |
Length | 18" |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 1.2 |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 4.4 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4.4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Tees 1X1X3/4 Pvc (PVC 02400 4450HA)
- KINGSTON BRASS KS613C 2-Handle Wall Mount Kitchen Faucet (KS613C)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- ZORO SELECT Tubing, Nylon, 1/4", 100 Feet, Blue (N14-ABU)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GZ200SHXJ360)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SMU120)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHMU180)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SMU360)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (G050SHXJ120)
- Hose Master Flexible Metal Hoses