Shop All Flexible Metal Hoses
Hose Master
1" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ100SM240
Zoro # G0281547
original price:
$115.27
14% off
new price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GZ100SM240
- Zoro # G0281547
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 24 in |
Fitting Size | 1 in x 1 in |
Static Min. Bend Radius (In.) | 2.7 |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 9 in |
Dia. (In.) | 1 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 718 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Red (PU10MAR)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- SLOAN Flush Valve Accessory Regal R1010A Regal 1 1/2 Flange Kit (3308080)
- ZENITH PRODUCTS Adjustable Curved Shower Rod (35601BN)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SMU240)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0250)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (G125SM120)
- HOSE MASTER 2-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ250FLXFL120)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SM360)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- Hose Master Flexible Metal Hoses