Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 18" L SS Flexible Metal Hose
Mfr # G125SMU180
Zoro # G3234077
original price:
$139.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # G125SMU180
- Zoro # G3234077
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 18 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 3.1 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 10 in |
Length (In.) | 18 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Polished Chrome (K826-66PC)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #3 (PVC 45 #3)
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- ZORO SELECT Plumbing Pliers, 1/8 to 4-5/8In (34A519)
- HOSE MASTER 1/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ025SM180)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CMU360)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHMU240)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- Hose Master Supply Lines