Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM125SHM180
Zoro # G1473157
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GM125SHM180
- Zoro # G1473157
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 18 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 7.9 in |
Length | 18" |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 2.5 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- HOME-FLEX Home-flex 4903217 Underground 0.75 IPS x 0.75 in. Dia. IPS Polyethylene Tee (4903217)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-90)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-158)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CM180)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (G150SHXJ360)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300FLXFL240)
- Hose Master Supply Lines