Shop All Flexible Metal Hoses
Hose Master
1-1/4" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GM125SHMU120
Zoro # G1922173
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 645 psi
- Fitting Size 1-1/4 in x 1-1/4 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # GM125SHMU120
- Zoro # G1922173
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 12 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Length (In.) | 12 |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 7.9 in |
Static Min. Bend Radius (In.) | 2.5 |
Dia. (In.) | 1-1/4 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 7.9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- T&S BRASS Vacuum Breaker (1/2") For - Part# -0969 (-969)
- TOTO Drake 1.28 GPF Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat (MW7764736CEFG#01)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 3-1/2" Sleeves (T7330RB)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SMU360)
- HOSE MASTER 8" Dia x 8-1/2" L SS Metal Expansion Joint (EJSSWNP0800)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SMU240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SMU360)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SMU360)
- Hose Master Flexible Metal Hoses