Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ150SM360
Zoro # G0834127
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GZ150SM360
- Zoro # G0834127
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 36 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length (In.) | 36 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 11 in |
Static Min. Bend Radius (In.) | 3.9 |
Dia. (In.) | 1-1/2 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- HONEYWELL L4008B1013 Remote Bulb (L4008B1013)
- ZORO SELECT 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (5P993)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- HOSE MASTER 1-1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ150SMU180)
- HOSE MASTER 1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM025SHMU180)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150PF090)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36 in.L (16PL-CA11-0360-11B-11B)
- Hose Master Flexible Metal Hoses