Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 24" L SS Flexible Metal Hose
Mfr # G150CM240
Zoro # G1580467
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # G150CM240
- Zoro # G1580467
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Dia. (In.) | 1-1/2 |
Length | 24" |
Static Min. Bend Radius (In.) | 3.9 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 11 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer (6NPX6)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-6)
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- AMERICAN STANDARD Urinal, 14-7/16" D, White, 22-5/8" H (6002001.020)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (G125SM120)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SMU180)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- HOSE MASTER 4" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0400)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHM120)
- Hose Master Supply Lines