Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ150SMU240
Zoro # G2737226
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # GZ150SMU240
- Zoro # G2737226
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 11 in |
Dia. (In.) | 1-1/2 |
Static Min. Bend Radius (In.) | 3.9 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks VFFASPG15B 8 in. 0.75 MIP Frost Free Sillcock (138954)
- STAR WATER SYSTEMS Toilet System, Elongated Bowl, 1.28 gpf, Floor Mount, Elongated (S1203)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 304SS (HT12SS)
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducing Coupling (4316001452)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SMU180)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GZ050SHXJ120)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SM240)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SMU180)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (G037SHXJ360)
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- Hose Master Flexible Metal Hoses