Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 18" L SS Flexible Metal Hose
Mfr # G150SMU180
Zoro # G3111735
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x FNPT
Product Information
- Brand Hose Master
- MFR # G150SMU180
- Zoro # G3111735
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 3.9 |
Length (In.) | 18 |
Length | 18" |
Dia. (In.) | 1-1/2 |
Dynamic Min. Bend Radius (In.) | 11 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Tee (FSBT34)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male 3/8", 1/2" Tube Size (31756218)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SM180)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SM360)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- HOSE MASTER 3/8" Dia x 18" L 316 SS Flexible Metal Hose (GZ037SM180)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ050SHXJ180)
- Hose Master Supply Lines