Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM150SHM180
Zoro # G0457852
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GM150SHM180
- Zoro # G0457852
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 8.7 in |
Dia. (In.) | 1-1/2 |
Length | 18" |
Static Min. Bend Radius (In.) | 3.1 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8.7 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA341)
- SLOAN Black Relief Valve, Urinals (A19AU)
- POWERS Balance Chamber (900-031A)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CM240)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- HOSE MASTER 6" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0600)
- HOSE MASTER 1-1/4" Dia x 8-1/2" L SS Flexible Metal Hose (G125CM085)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- Hose Master Supply Lines