Shop All Flexible Metal Hoses
Hose Master
1-1/2" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ150SM120
Zoro # G1434517
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Hose Master
- MFR # GZ150SM120
- Zoro # G1434517
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 12 in |
Fitting Size | 1-1/2 in x 1-1/2 in |
Static Min. Bend Radius (In.) | 3.9 |
Length (In.) | 12 |
Dynamic Min. Bend Radius (In.) | 11 in |
Length | 12" |
Dia. (In.) | 1-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Weld Spud - 2 NPT Female (ZUSA-PF-19791)
- PARKER 3/8" FNPT x MNPT x FNPT 316 SS Street Tee (6-6-6 ST-SS)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Brushed Nickel (PP836-74BNL)
- MOEN Aerator Removal Tool (104212)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Instrumentation Metal Hose (G037TXT240)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050CM120)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24in.L (06PL-CA11-0240-11D-11D)
- Hose Master Flexible Metal Hoses