Shop All Coffee & Hot Beverage Dispensers
Hormel
Poly Lined Carafe, Swirl Design, 40oz Capacity, Black
Mfr # 4022B
Zoro # G7732984
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 oz
- Material Polyurethane
- Features Stain Resistant
- Insulation Material Polyurethane
Product Information
- Brand Hormel
- MFR # 4022B
- Zoro # G7732984
- UPC # 30826004166
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Capacity | 40 oz |
Material | Polyurethane |
Features | Stain Resistant |
Insulation Material | Polyurethane |
Description
Hormel Poly Lined Carafe, Swirl Design, 40oz Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 24"x 36"x 2"Clear Acrylic Sheet Table Top Protective Sneeze Guard (ALP410-2436-T)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (WS-60892)
- HOBART Meat Grip Washer (00-437007)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- PERKY-PET Food Humbird Nectr Cl8Oz (243SF)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- VOLLRATH Beverage Server, 10 Oz, White (52120)
- WINCO 42 Oz Black Swirl Carafe (VSW-42K)
- BUNN Airpot, Lever-Action, 128 oz (AIRPOT)
- BUNN Dispenser, Iced Tea, W/Brw Lid For Bunn - Part# Bu34100-0002 (BU34100-0002)
- Hormel Coffee & Hot Beverage Dispensers