Shop All Work Shirts
Horace Small
New Dimension Stretch Dress Shirt, M, Gray
Mfr # HS1209 SS 155
Zoro # G5428105
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.5 oz
- Fits Chest Size 46 in
- Pockets 2
- Features Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain
Product Information
- Brand Horace Small
- MFR # HS1209 SS 155
- Zoro # G5428105
- UPC # 883248561133
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 15.5 |
Fits Chest Size | 46 in |
Length | 32 in |
Neck Size | 15-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | New Dimension Stretch Dress Shirt |
Color | Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 2 |
Features | Convertible Collar; Pre-Cured, Soil-Release Finish; Heavy-Duty in Collar, Epaulets and Pocket Flaps; Pleated Pockets, Scalloped Flaps with Hook and Loop Closure; Added Length to Sides to Help Keep Shirt Tucked; Designed to Accommodate Body Armor; Mechanical Stretch for Increased Fit and Comfort; Aggressive styling with Performance; Stretch Poplin, Twill Fabrics and Silicone Permanent Creases; Easy to Maintain |
Gender | Men's |
Closure Type | Melamine Button |
Type | Short Sleeve |
Style | New Dimension Stretch Dress Shirt |
Description
New Dimension Stretch Dress Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton, Color Gray, Neck Size 15-1/2 In., Fits Chest Size 46 In., Length 32 In., Pockets 2, Fabric Weight 4.5 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- LYLE Notice Sign, 10x14 In., English, U1-1002-RA_14X10 (U1-1002-RA_14X10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- Horace Small Work Shirts