Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 2-1/4" L x 6-7/8" H
Mfr # 47565
Zoro # G3905443
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Connection 7-Way Blade
- Material Plastic
- Color Black
- For Use With Vehicle and Trailer
- Trailer Connection 4-Way Flat, 6-Way Pin
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47565
- Zoro # G3905443
- UPC # 079976475655
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Width | 3 7/8 in |
Length | 2 1/4 in |
Height | 6 7/8 in |
Overall Length | 2 1/4 in |
Overall Width | 3 7/8 in |
Details
Item | Wiring Adapter |
Vehicle Connection | 7-Way Blade |
Material | Plastic |
Color | Black |
For Use With | Vehicle and Trailer |
Trailer Connection | 4-Way Flat, 6-Way Pin |
Standards | SAE J1239, J2863 |
Finish | Unfinished |
Features | Center Pin can be Switched to Auxiliary or Electric Brake, Dust Covers Add an Extra Layer of Weatherproofing for Long Lasting Performance, Impact and Corrosion Resistant, Multi-Tow Provides Multiple Towing Options from One Connector, Patented Design, Plug-in Simple Adapter |
Includes | Dust Cover |
Product Type | Trailer Adapter |
Working Torque | 1 |
Description
Trailer Adapter, Product Type Trailer Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, 6-Way Pin, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 3 7/8 in, Overall Length 2 1/4 in, Standards SAE J1239, J2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- SHURFLO AQUA KINGII Standard Fresh Water Pump - 12 VDC, 3.0 GPM (4138-111-E65)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48480)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47545)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- INNOVATIVE PRODUCTS OF AMERICA Universal Trailer Tester (4105)
- Hopkins Towing Solutions Trailer Wiring