Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 1-7/8" L x 6-7/8" H
Mfr # 47385
Zoro # G3905787
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vehicle and Trailer
- Height 6 7/8 in
- Features Impact and Corrosion Resistant, Multi-Tow Provides Multiple Towing Options from One Connector, Plug-In Adapter
- Finish Unfinished
- Includes Dust Cover
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47385
- Zoro # G3905787
- UPC # 079976473859
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 6 7/8 in |
Width | 2 7/8 in |
Length | 1 7/8 in |
Overall Width | 2 7/8 in |
Overall Length | 1 7/8 in |
Details
Item | Wiring Adapter |
For Use With | Vehicle and Trailer |
Features | Impact and Corrosion Resistant, Multi-Tow Provides Multiple Towing Options from One Connector, Plug-In Adapter |
Finish | Unfinished |
Includes | Dust Cover |
Trailer Connection | 4-Way Flat, 5-Way Flat |
Vehicle Connection | 7-Way Blade |
Material | Plastic |
Standards | SAE J1239, J2863 |
Color | Black |
Working Torque | 1 |
Product Type | Wiring Adapter |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 1 7/8 in, Standards SAE J1239, J2863, Features Impact and Corrosion Resistant, Multi-Tow Provides Multiple Towing Options from One Connector, Plug-In Adapter, Includes Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Engine Water Pump, 44057HD (44057HD)
- SKF Grease Seals, 24954 (24954)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- INTEGRATED SUPPLY NETWORK Clore Booster Pack - 12/24V - ES1224 (ES1224)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Vehicle (40950)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way Connection, For Trailer (48505)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- NSI INDUSTRIES NSI Industries WWCYC Connector Wire Electrical Wing; Yellow - Box of 100 (WWCYC)
- Hopkins Towing Solutions Trailer Wiring