Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 1-7/8" L x 6-7/8" H
Mfr # 47345
Zoro # G3905498
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Testing LED, Dust Cover
- Finish Unfinished
- Trailer Connection 4-Way Flat
- For Use With Vehicle and Trailer
- Standards SAE J1239, J2863
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47345
- Zoro # G3905498
- UPC # 079976473453
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 1 7/8 in |
Height | 6 7/8 in |
Width | 2 7/8 in |
Overall Length | 1 7/8 in |
Overall Width | 2 7/8 in |
Details
Item | Wiring Adapter |
Includes | Testing LED, Dust Cover |
Finish | Unfinished |
Trailer Connection | 4-Way Flat |
For Use With | Vehicle and Trailer |
Standards | SAE J1239, J2863 |
Material | Plastic |
Features | Function Testing LED, Patented Weatherproof Design, Plug-In Adapter, Prevent Corrosion, Verifies Electrical Continuity |
Color | Black |
Vehicle Connection | 7-Way Blade |
Working Torque | 1 |
Product Type | Wiring Adapter |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 1 7/8 in, Standards SAE J1239, J2863, Features Function Testing LED, Patented Weatherproof Design, Plug-In Adapter, Prevent Corrosion, Verifies Electrical Continuity, Includes Testing LED, Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Swivel- Seat 2-7/8, #1100021-1 (1100021-1)
- JJ KELLER Drivers Logbook, Simplified, With Carbon, Book with DVIR, 8 1/2 x 5 1/2, 2 Plies (8527)
- X-TRA SEAL Tire Talc, 1 lb. (14-550)
- MTD Wheel-7 X 1.8 (734-04562)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47115)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48480)
- ROADMASTER Trailer Brake Control (R6L-8700)
- Hopkins Towing Solutions Trailer Wiring