Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector Kit, 7-Way, For Vehicle
Mfr # 48465
Zoro # G3905583
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Features Corrosion-Resistant Terminals, Weatherproof Rear Grommet and Strain Reliefs
- Includes Hardware, Mounting Bracket
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48465
- Zoro # G3905583
- UPC # 079976484657
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector Kit |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Features | Corrosion-Resistant Terminals, Weatherproof Rear Grommet and Strain Reliefs |
Includes | Hardware, Mounting Bracket |
Standards | SAE J-2863 |
For Use With | Vehicle and Trailer |
Connection Material | Tin Plated Steel |
Product Type | T-Connector Kit |
Contact Material | Tin Plated Steel |
Description
T-Connector Kit, Product Type T-Connector Kit, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Corrosion-Resistant Terminals, Weatherproof Rear Grommet and Strain Reliefs, Includes Hardware, Mounting Bracket, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A46 (A46)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (30” in x 20’ ft Roll) (425-311)
- PRO-LIFT Bottle Jack, Hydraulic, 4 tons (B-004D)
- WALKER EXHAUST Exhaust Tail Pipe, 56162 (56162)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20244)
- HOPKINS 7 TO 6 & 4 ADAPTOR (47575)
- Hopkins Towing Solutions Trailer Wiring