Shop All Trailer Wiring
Hopkins Towing Solutions
Flat Electric Connector, 4-Way, ForVehicle
Mfr # 48205
Zoro # G3905559
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga
- Wire Length 12 in, 4 ft
- Features Corrosion-Resistant Terminals, Printed Wire Functions for Easy Reference
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48205
- Zoro # G3905559
- UPC # 079976482059
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 12 in, 4 ft |
Details
Item | Flat Electric Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga |
Features | Corrosion-Resistant Terminals, Printed Wire Functions for Easy Reference |
Connection Material | Tin Plated Steel |
For Use With | Boat Trailers, Utility Trailers |
Standards | SAE J-1239 |
Includes | (6) Wire Splices |
Contact Material | Tin Plated Steel |
Product Type | Flat Electric Connector |
Description
Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Boat Trailers, Utility Trailers, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 12 in, 4 ft, Features Corrosion-Resistant Terminals, Printed Wire Functions for Easy Reference, Includes (6) Wire Splices, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 6" Oval Red Stt Horiz Srf Mnt Red Lens 3 Pole (TQ T61-RRHT-1)
- SMC DOT Fitting, Connector Male Hex, 1/4" (KV2S07-32)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- CEC INDUSTRIES LTD Heavy-Duty Electronic Truck Flasher, 20 Lamp (EF-42BP)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48190)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- Hopkins Towing Solutions Trailer Wiring