Shop All Snow Brushes
Hopkins
Snow Brushes with Ice Scrapers
Mfr # 532
Zoro # G402684409
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3.8
- Handle Length 25.1
- Blade Height 1.4
- Outside Diameter 0.77
Product Information
- Brand Hopkins
- MFR # 532
- Zoro # G402684409
- UPC # 79062005322
- Country of Origin United States
- Category Snow Brushes
Dimensions
Blade Width | 3.8 |
Handle Length | 25.1 |
Blade Height | 1.4 |
Outside Diameter | 0.77 |
Description
This Fixed-length Snow Brush with Ice Scraper lets you quickly and easily remove ice and snow from your vehicle's windows.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shade Cloth, 30 ft. L, 20 ft. H, Green (MTP-86-03-2030)
- BIRCHWOOD CASEY Adjustable Target Stakes 36 (BC-49013)
- MTD Tine Assy-Outer-Rh (642-0004-0637)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- HOPKINS Subzero Auto Emergency Snow Shovel With 37 In. Extendable Handle, Blk (17211)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- HOPKINS Snow Removal Brush and Broom (583-EP)
- HOPKINS Hopkins 98934 34 in. Mega Maxx Snow Brush (H22-98934)
- HOPKINS Hopkins S30-886PKUS My Pink 31 In. Snow Brush (154474)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- Hopkins Snow Brushes