Shop All Snow Brushes
Hopkins
Hopkins 2610XB 48 In. Extender Snowbroom
Mfr # 6374250
Zoro # G603736297
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hopkins
- MFR # 6374250
- Zoro # G603736297
- Country of Origin China
- Category Snow Brushes
Description
Wide blade and broom extend to 48 in. and provides up to 100 percent longer reach. Great for larger vehicles.
Features- Type - Extender.
- Provides up to 100% longer reach when extended.
- Wide blade for quick ice removal.
- Right tool for winter condition.
- Size - 48 in.
- Dimension - 8.49 x 13.83 x 36.97 in.
- Item Weight - 1.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Cultivator, 60 in. L, Aluminum (42204GR)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- EPIC REPELLENTS 8 lb. Skunk Scram Professional Repellent (6008)
- UNDERHILL Magnum Ultramax Full Throttle Hose Nozzle (NG500-SFL-75)
- HOPKINS 22 Ice Ripper Snowbrush (16024)
- HOPKINS Hopkins S30-886PKUS My Pink 31 In. Snow Brush (154474)
- HOPKINS Snow Brushes with Ice Scrapers (532)
- HOPKINS Subzero Fixed Head Snow Broom, With Squeegee, Aluminum Handle With Ice Scraper Extends To 52 In. (2610XM)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- HOPKINS Ice Hammer Snow Brush (16511)
- HOPKINS Snow Removal Brush and Broom (583-EP)
- Hopkins Snow Brushes