Shop All Vacuum Filters
Hoover
Vacuum Filter, 3" L, 1" H
Mfr # 410044001
Zoro # G3871963
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models BH50010, CH20110
- Filtration Type Standard
Product Information
- Brand Hoover
- MFR # 410044001
- Zoro # G3871963
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 in |
Width/Diameter | 3 in |
Length | 3 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | BH50010, CH20110 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Efficiency | 99% at 2 micron |
Filter Reusability | Non-Reusable |
Item | Vacuum Filter |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models BH50010, CH20110, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 2 micron, Filter Material Foam, Filter Reusability Non-Reusable, Height 1 in, Length 3 in, Width/Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (01510)
- TOUCH POINT WIPES TP Scrubbing Wipes, 6 Canisters x 50 wipes, 10in. x 12in. XL Size, HD Dual-Textured, 6PK (36050)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- IMPACT PRODUCTS Trigger Sprayer Chemical Resistant 10 in. Gray Smazer (4950-EA)
- HOOVER Vac Filter Cartr Hepa (40140201)
- HOOVER Dome Filter, Dry, Cartridge Filter (59644002)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- HOOVER Filter, Cartridge Filter, HEPA (2KE2110000)
- HOOVER Filter, HEPA, Glass Fiber, 4" L x 6" W (440013493)
- MILWAUKEE TOOL Foam Wet Filter for M18 and M12 Wet/Dry Vacuums (49-90-2015)
- Hoover Vacuum Filters