Shop All Vacuum Bags
Hoover
Vacuum Bag, 2 PK
Mfr # AH10040
Zoro # G4144427
original price:
$16.09
19% off
new price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Y, HEPA
- Bag Pickup Type Dry
- Bag Filtration Type HEPA
- Ply Count 3-Ply
- Fits Vacuum Models C1703-900, CH3005, CH54113, CH54115
Product Information
- Brand Hoover
- MFR # AH10040
- Zoro # G4144427
- UPC # 073502032305
- Country of Origin China
- Category Vacuum Bags
Details
Type | Y, HEPA |
Item | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Filtration Type | HEPA |
Ply Count | 3-Ply |
Fits Vacuum Models | C1703-900, CH3005, CH54113, CH54115 |
Bag Material | Paper |
Fits Vacuum Brand | Hoover |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Filter Efficiency | 99.7% at 0.3 microns |
For Vacuum Type | Upright Vacuum |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models C1703-900, CH3005, CH54113, CH54115, Bag Filtration Type HEPA, Filter Efficiency 99.7 Percent at 0.3 microns, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- HOOVER Vacuum Bag For Fits all PortaPower Cleaners 5 pk (4010038N)
- HOOVER Vacuum Bag For HEPA Media Bags 2 pk (AH10000)
- HOOVER Vacuum Bag, Y, 3 PK (4010100Y)
- HOOVER BAG 3-PACK - Y (43655109)
- HOOVER Hoover Allergen Filtration Bags For MPWR, 10 Pack (AH10232)
- HOOVER Vac Bag Uprte Type A Pk3 (4010001A)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1999)
- Hoover Vacuum Bags