Shop All Upright Vacuums
Hoover
Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY
Mfr # HVRCH54113
Zoro # G902501817
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 13"
- Sound Level dBA 69 dB
- Cord Length 40 ft
- Filter Type HEPA
- Watts 1200 W
Product Information
- Brand Hoover
- MFR # HVRCH54113
- Zoro # G902501817
- UPC # 73502041376
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Cord Length | 40 ft |
Hose Length | 96" |
Details
Cleaning Path | 13" |
Sound Level dBA | 69 dB |
Item | HushTone 13Plus Upright Vacuum |
Filter Type | HEPA |
Watts | 1200 W |
Attachments | Filter; Nozzle; Brushroll |
Standards | CRI Certified; UL Listed Certification |
Voltage | 12 V DC |
Amps | 10 A |
Description
Upright vacuum with a 13" cleaning path features a HushTone 2 Speed motor to cause less disruption with 69 dB sound when you want it and a boost mode for more performance when you need it. Sealed allergen system with hexaguard technology traps 99 percent of dirt, dust and pollen down to 0.5 microns for cleaner air. IntelliBelt utilizes a permanent belt that's protected by automatic shutdown when a brushroll jam occurs. Performance indicator alerts you of a clog or when the bag is full for optimal cleaning. Clean-drop bag promotes healthier disposal of used bags. Ergonomic handle helps you maintain a comfortable grip to reduce hand and wrist fatigue. Scatterguard squeegee increases your productivity by reducing the scatter of dirt and debris. Extra-long cord is 40' in length to clean large rooms without frequently switching outlets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Alum Handle (76804)
- ODOBAN Fogging Deodorizer Concentrate, 1 Gallon (970262-G4)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- HOOVER Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54115)
- HOOVER Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal (UH71255V)
- HOOVER COMMERCIAL Portapower Lightweight Vacuum Cleaner, 8.3lb, Black (CH30000)
- Hoover Upright Vacuums