Shop All Vacuum Bags
Hoover
HushTone 6-Quart Vacuum Bags, Type CB1, 60 PK
Mfr # HVRAH10273CT
Zoro # G102501204
product price: $156.99
/pk 60, $2.62/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.50 gal
- Bag Type Type CB1
- Type Disposable Vacuum Bag
- Width 1.9"
- Height 14"
Product Information
- Brand Hoover
- MFR # HVRAH10273CT
- Zoro # G102501204
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 1.9" |
Height | 14" |
Details
Capacity | 1.50 gal |
Bag Type | Type CB1 |
Type | Disposable Vacuum Bag |
Item | HushTone 6-Quart Vacuum Bags |
For Use With | Hoover Commercial 6-quart Hush Tone Backpack Vacuums |
Description
Allergen bag features a disposable design for hassle-free cleanup once it becomes full. Easy-to-use design makes replacing bags quick and simple to minimize maintenance times. Allergen bag is designed for Hoover Commercial 6-quart Hush Tone Backpack Vacuums (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Floor Brush, 1-1/4 " (13-1505)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- HOOVER Bag, Vacuum Disposable Hoover Pk (4010028K)
- HOOVER Vac Bag Type R Pk5 (4010063R)
- HOOVER Hoover® Type N Replacement Bag, 5 Pack (4010038N)
- HOOVER Vacuum Bag For Bag 3 pk (4010100Y)
- HOOVER Vacuum Bag, 3 PK (4010103B)
- HOOVER Vacuum Bag, 3 PK (4010001A)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- Hoover Vacuum Bags