Shop All Upright Vacuums
This Product is Discontinued
Hoover
HOOVER Bagless, HEPA Upright Vacuum (Discontinued)
Mfr # C1660-900
Zoro # G3532006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagless Upright Vacuum
- Cleaning Path 15"
- Sound Level dBA Not Rated
- Vacuum Capacity 1/4 gal
- Power Cord Length 35 ft
Product Information
- Brand Hoover
- MFR # C1660-900
- Zoro # G3532006
- UPC # 073502027899
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Power Cord Length | 35 ft |
Hood Height | 6-1/2" |
Height Adjustment | Manual 3-Position |
Cleaning Path Width | 15 in |
Head Height Adjustment | 3-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 42 cfm, Sound Level Not Rated, Weight 16.7 lb, Power 1,096 W, Voltage 120 V, Head Height Adjustment 3-Position, Power Cord Length 35 ft, Includes 17 ft Long Crevice Tool, Attached Transparent Triple-stretch Hose, Dusting Brush, Extension Wand, Upholstery Nozzle, Standards CRI, ETL, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.