Shop All Upright Vacuums
This Product is Discontinued
Hoover
HOOVER 2 Layer Paper Bag, Allergen Upright Vacuum (Discontinued)
Mfr # CH53005
Zoro # G4708234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 13"
- Sound Level dBA Not Rated
- Vacuum Capacity 1 gal
- Power Cord Length 35 ft
Product Information
- Brand Hoover
- MFR # CH53005
- Zoro # G4708234
- UPC # 073502036235
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 35 ft |
Hood Height | 5" |
Height Adjustment | Manual 5-Position |
Cleaning Path Width | 13 in |
Head Height Adjustment | 5-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 61 cfm, Sound Level Not Rated, Weight 14.8 lb, Power 1,440 W, Voltage 120 V, Head Height Adjustment 5-Position, Power Cord Length 35 ft, Includes 11 in Crevice Tool, 12 in Wand, Dusting Tool, Upholstery Tool, Standards ETL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.